!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL MOUNT EYE WSH ABS PLASTIC BOWL

WALL MOUNT EYE WSH ABS PLASTIC BOWL

GUARDIAN

WALL MOUNT EYE WSH ABS PLASTIC BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL MOUNT EYE WSH ABS PLASTIC BOWL

WALL MOUNT EYE WSH ABS PLASTIC BOWL

GUARDIAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $437.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUAG1814P
  • Mfr. Model # G1814P
  • UNSPSC # 46182402
  • CATALOGUE PAGE # 993
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Plumbed Eyewash
  • Barrier Free No
  • Colour Orange
  • Depth 13 3/4 in
  • Width 15 5/8 in
  • Eyewash Bowl Material Plastic
  • Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover
  • Includes Foot Pedal No
  • Inlet Pipe Size 1/2 in
  • Pipe Material Chrome-Plated Brass
  • ADA Compliant No
  • ANSI Compliance Supplemental Only
  • Bowl Diameter 11 3/4 in
  • Installation Type Plumbed
  • Number of Spray Heads 2
  • Outlet Pipe Size 1 1/4 in
  • Spray Head Diameter 1 1/2 in
  • Spray Head Style Covered
  • Valve Material Chrome Plated Brass
  • Activation Push Plate
  • Bowl Style Uncovered
  • Coverage Eyes
  • Height 7 in
  • Environment General Purpose
  • Hazardous Location Rating Not Rated
  • Includes Drench Hose No
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Mount Type Wall
  • Mounting Style Standard
  • Assembly Assembled
  • Handle Material Aluminum
  • Mount Hole Diameter 3/8 in
  • Outlet Pipe Gender Female
  • Outlet Pipe Thread Type NPT
  • Spray Head Material Polypropylene
  • Standards ANSI Z358.1-2004

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list