!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL CLOCK,DIGITAL,ELECTRIC

WALL CLOCK,DIGITAL,ELECTRIC

PYRAMID

WALL CLOCK,DIGITAL,ELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL CLOCK,DIGITAL,ELECTRIC

WALL CLOCK,DIGITAL,ELECTRIC

PYRAMID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $795.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15F572
  • Mfr. Model # SED4R4LDRB
  • UNSPSC # 54111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Wall Clock
  • Clock Movement Type Power Over Ethernet
  • Shape Rectangle
  • Basic Power Source Electric
  • Digit Colour Red
  • Width 11 1/2 in
  • Case Material ABS Plastic
  • Face Colour Black
  • Lens Material Polycarbonate
  • Interface TimeTrax Sync(TM) Software 15F571
  • Depth 1 1/2 in
  • Specific Power Source Power Over Ethernet IEEE 802.3af
  • Digital/Analog Digital
  • Display Type LED
  • Frame Colour Black
  • Mount Wall
  • No. of Digits 4
  • Features 4-Digit (Hh:Mm) Time Format, 48V Dc Power, Anti-Glare, Automatic Daylight Saving Time Adjustment, Black Bezel, Energy-Efficient, Low Profile Design, Poe Ip Network Synchronization, Quick Ethernet Cable Connection, Shatterproof Lens, Time Data And Power Over Existing Local Or Wide Area Network, Ultra Bright Red Led Digits, Up To 250 Feet Viewing Distance
  • Case Colour Black
  • Time Adjustment Automatic Daylight Saving Time Adjustment
  • Connector Type Ethernet
  • Includes 4 Digit, 4 in Digit, Mounting Template, Poe Digital Clock, Red Led, Security Mounting Bracket, Security Mounting Bracket Key
  • Height 6 1/4 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list