!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL CEILING UNIT HEATER,600V AC

WALL CEILING UNIT HEATER,600V AC

RUFFNECK

WALL CEILING UNIT HEATER,600V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL CEILING UNIT HEATER,600V AC

WALL CEILING UNIT HEATER,600V AC

RUFFNECK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,445.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PWBCR1600360250PD0
  • Mfr. Model # CR1-600360-250-PD-01
  • UNSPSC # 40101818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Item Washdown Electric Wall and Ceiling Unit Heater
  • Overall Width 20 3/4 in
  • Voltage 600V AC
  • Wattage Output 25 kW
  • Amperage 24.1 A
  • Heating Capacity 85,300 BtuH
  • Mounting Location Ceiling, Wall
  • Grille Height 20 11/16 in
  • Grille Depth 11/16 in
  • Grille Material Stainless Steel
  • Housing Finish Stainless Steel
  • Manufacturers Warranty Length 1 yr
  • Standards UL-CUL
  • Overall Height 24 1/4 in
  • Overall Depth 23 1/2 in
  • Phase 3
  • Air Flow 700 cfm
  • Frequency 60 Hz
  • Heating Method Fan Forced
  • Mounting Type Surface
  • Grille Width 20 11/16 in
  • Grille Finish Stainless Steel
  • Control Type Mechanical Selector Dial
  • Housing Material Stainless Steel
  • Includes Built-In Room Thermostat

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list