WALL ANCHOR, 3/16 IN DIA, 3½ IN OVERALL L, #10-32 THREAD, PLASTIC, PLAIN FINISH, 2 PK
WALL ANCHOR, 3/16 IN DIA, 3½ IN OVERALL L, #10-32 THREAD, PLASTIC, PLAIN FINISH, 2 PK
WINGITS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This wall anchor is made of Abs Machine Grade plastic and has a bright (uncoated) finish. Plus, it includes 3 1/2 inch screw and is black and meets the standards for ADA industry standards. This wall anchor is designed for use with drywall and plaster.
Technical Specs
Item Wall Anchor
Wall Anchor Type Winged Anchor
Anchor Diameter 3/16 in
Thread Length 3 3/8 in
Flange Style Flush
Includes Screw Yes
Screw Length Included 3 1/2 in
Compatible Screw Length 3 1/2 in
Finish Bright (Uncoated)
Compatible Material Drywall, Plaster
Minimum Material Thickness 5/8 in
Removable Permanent
Includes Steel Screw
System of Measurement Inch
Anchor Length 3 1/2 in
Thread Size #10-32
Drive Type Phillips
Head Type Round
Screw Size Included #10
Compatible Screw Size #10
Colour Black
Material Plastic
Drill Bit Size 3/4 in
Maximum Material Thickness 1 7/32 in
Material Grade/Class Abs Machine Grade
Industry Standards ADA
Alternate Products
WINGITS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$166.34
/ PACKAGE
Related Products
WINGITS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.88
/ EACH