!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL WALK-BEHIND SPREADER, LANDSCAPE, LAWN AND AGRICULTURE, 100 LB CAPACITY, STEEL

MANUAL WALK-BEHIND SPREADER, LANDSCAPE, LAWN AND AGRICULTURE, 100 LB CAPACITY, STEEL

BUYERS PRODUCTS

MANUAL WALK-BEHIND SPREADER, LANDSCAPE, LAWN AND AGRICULTURE, 100 LB CAPACITY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL WALK-BEHIND SPREADER, LANDSCAPE, LAWN AND AGRICULTURE, 100 LB CAPACITY, STEEL

MANUAL WALK-BEHIND SPREADER, LANDSCAPE, LAWN AND AGRICULTURE, 100 LB CAPACITY, STEEL

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $589.63 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BUY3042650
  • Mfr. Model # 3042650
  • UNSPSC # 27112907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.01 lbs

Technical Specs

  • ItemWalk-Behind, Shoulder and Handheld Spreader Accessory
  • Spread Pattern90 Degrees
  • Spread Width - Minimum20 ft
  • Wheel TypePneumatic
  • Hopper MaterialPolyethylene
  • Spreader Drive MechanismGravity Fed
  • ApplicationLandscape, Lawn and Agriculture
  • FeaturesAdjustable Spread Range Up to 24 ft, Can Cover Large Areas Without Needing to Stop and Reload, Enclosed Gear Box Shields Commercial Grade Alloy Gears From Weather, Rust and Cold
  • Wheel Diameter13 in
  • Spreader Type Broadcast
  • Spread Width - Maximum 25 ft
  • Flow Control Mechanism Manual Lever
  • Capacity 100 lb
  • Frame Material Steel
  • For Use With Ice Melt, Rock Salt
  • Handle Type T-Handle
  • Includes Hopper Screen, Nylon Rain Cover
  • Wheel Width 5 3/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list