!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WAGON TRUCK W/5TH WHEEL,2000LB,53INL

WAGON TRUCK W/5TH WHEEL,2000LB,53INL

APPROVED VENDOR

WAGON TRUCK W/5TH WHEEL,2000LB,53INL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WAGON TRUCK W/5TH WHEEL,2000LB,53INL

WAGON TRUCK W/5TH WHEEL,2000LB,53INL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,350.37 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8D334
  • Mfr. Model # TV248N200GP
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 636
  • Shipping Weight 120.0 lbs

Technical Specs

  • Item Wagon Truck with Lipped Metal Deck
  • Deck Length 48 in
  • Deck Surface Smooth
  • Deck Material Steel
  • Deck Height 19 in
  • Frame Finish/Coating Powder Coated
  • Handle Type T-Shaped
  • Lip Style 4-Sided Lipped
  • Axle-Mounted Wheel Dia. 12 in
  • Caster/Wheel Configuration (4) Axle-Mounted
  • Axle-Mounted Wheel/Tread Material Rubber
  • Colour Gray
  • Includes 1-1/2 in Lips
  • Overall Length 53 in
  • Deck Gauge 12 ga
  • Wheel Dia. 12 in
  • Wheel/Tread Material Rubber
  • Load Capacity 2,000 lb
  • Deck Width 24 in
  • Deck Construction Solid
  • Deck Finish/Coating Powder Coated
  • Frame Material Steel
  • Frame Gauge 12 ga
  • Handle Length 30 in
  • Lip Height 1 1/2 in
  • Wheel Type/Material Rubber
  • Axle-Mounted Wheel Type Pneumatic
  • Number of Platforms 1
  • Assembled/Unassembled Assembled
  • Overall Height 21 in
  • Overall Width 25 in
  • Deck LxWxH 48 inx24 inx19 in
  • Wheel Type Pneumatic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list