!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTTING TIP, 3-GPN SERIES, SIZE 1, FOR PROPANE & NATURAL GAS, ¾ IN

CUTTING TIP, 3-GPN SERIES, SIZE 1, FOR PROPANE & NATURAL GAS, ¾ IN

AMERICAN TORCH TIP

CUTTING TIP, 3-GPN SERIES, SIZE 1, FOR PROPANE & NATURAL GAS, ¾ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING TIP, 3-GPN SERIES, SIZE 1, FOR PROPANE & NATURAL GAS, ¾ IN

CUTTING TIP, 3-GPN SERIES, SIZE 1, FOR PROPANE & NATURAL GAS, ¾ IN

AMERICAN TORCH TIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # UNW3GPN1
  • Mfr. Model # 3GPN1
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Product Details

This 3-GPN cutting tip is designed for applications including general purpose cutting. It is compatible with Victor, manufacturer's part/model number(s): EC72740. It uses natural gas, propane fuel/gas and the compatible cutting attachments are: 3-780, CA250, CA350. This cutting tip is size 1 and has a medium preheat flame type.

Technical Specs

  • Item Cutting Tip
  • For Torch Type Handheld
  • Tip Size 1
  • Maximum Cutting Thickness 3/4 in
  • Compatible Manufacturer Victor
  • Compatible Torch Manufacturer Part Number EC72740
  • Fuel Flow Rate 10 to 12 scfh
  • Maximum Cutting Speed 20 in/min
  • Oxygen Flow Rate 70 to 80 scfh
  • Pressure Rating (Oxygen) 30 to 35 psig
  • Compatible Fuel Type Natural Gas, Propane
  • Tip Series 3-GPN
  • Tip Design Two Piece
  • Compatible Cutting Attachment 3-780, CA250, CA350
  • Application General Purpose Cutting
  • Flame Type Medium Preheat
  • Kerf Width 0.08 in
  • Minimum Cutting Speed 15 in/min
  • Pressure Rating (Fuel) 6 psig

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list