!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTING TIP, 3-101 SERIES, SIZE 1, FOR ACETYLENE, ¾ IN

CUTTING TIP, 3-101 SERIES, SIZE 1, FOR ACETYLENE, ¾ IN

VICTOR

CUTTING TIP, 3-101 SERIES, SIZE 1, FOR ACETYLENE, ¾ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING TIP, 3-101 SERIES, SIZE 1, FOR ACETYLENE, ¾ IN

CUTTING TIP, 3-101 SERIES, SIZE 1, FOR ACETYLENE, ¾ IN

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20UK32
  • Mfr. Model # 6700-2441
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 1480
  • Shipping Weight 0.11 lbs

Product Details

This Victor cutting tip is for series 3-101 and is size 1, plus it is for acetylene.

Technical Specs

  • ItemCutting Tip
  • For Torch TypeHandheld, Machine
  • Tip Size1
  • Maximum Cutting Thickness3/4 in
  • Compatible ManufacturerVictor
  • Flame TypeLight to Medium Preheat
  • Kerf Width0.07 in
  • Maximum Cutting Speed21 in/min
  • Oxygen Flow Rate80 to 85 scfh (Cutting), 9 to 14 scfh (Preheat)
  • Pressure Rating (Oxygen)30 to 35 psig (Cutting), 4 to 7 psig (Preheat)
  • Compatible Fuel Type Acetylene
  • Tip Series 3-101
  • Tip Design One Piece
  • Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3
  • Application Steel Cutting
  • Fuel Flow Rate 8 to 13 scfh (Acetylene)
  • Material Copper
  • Minimum Cutting Speed 17 in/min
  • Pressure Rating (Fuel) 3 to 5 psig (Acetylene)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list