!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTTING TIP, 1-GPN SERIES, SIZE 1, FOR PROPANE & NATURAL GAS, ¾ IN

CUTTING TIP, 1-GPN SERIES, SIZE 1, FOR PROPANE & NATURAL GAS, ¾ IN

STOODY

CUTTING TIP, 1-GPN SERIES, SIZE 1, FOR PROPANE & NATURAL GAS, ¾ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING TIP, 1-GPN SERIES, SIZE 1, FOR PROPANE & NATURAL GAS, ¾ IN

CUTTING TIP, 1-GPN SERIES, SIZE 1, FOR PROPANE & NATURAL GAS, ¾ IN

STOODY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0333-0303
  • Mfr. Model # 0333-0303
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 1480
  • Shipping Weight 0.2 lbs

Product Details

General purpose two piece tip for hand and machine torch cutting. Cut metal thickness: 3/4 inch. Fuel gas: natural gas/propane. Size: 1.

Technical Specs

  • Item Cutting Tip
  • For Torch Type Handheld, Machine
  • Tip Size 1
  • Maximum Cutting Thickness 3/4 in
  • Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
  • Application Fabrication, Repair and Maintenance
  • Flame Type Medium Preheat
  • Kerf Width 0.08 in
  • Minimum Cutting Speed 15 in/min
  • Pressure Rating (Fuel) 4 to 6 psig (Natural Gas), 4 to 6 psig (Propane)
  • Compatible Fuel Type Natural Gas, Propane
  • Tip Series 1-GPN
  • Tip Design Two Piece
  • Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
  • Compatible Manufacturer Victor
  • Compatible Torch Manufacturer Part Number HC 1100C, HC 1101C, HC 1130C, HC 1131C, HC 1132C, HC 1150C, HC 1151C, HC 1152C, HC 1161C, HC 1162C, HC 1170C, HC 1171C, HC 1172C, HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065N, MT 210N, MT 310N, MT 310NV, MT 318N, MT 318NV, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
  • Fuel Flow Rate 10 to 12 scfh (Natural Gas), 10 to 12 scfh (Propane)
  • Maximum Cutting Speed 20 in/min
  • Oxygen Flow Rate 23 to 108 scfh (Preheat), 70 to 80 scfh (Cutting Oxygen)
  • Pressure Rating (Oxygen) 30 to 35 psig (Cutting)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list