This 1-101-L cutting tip is designed for applications including fabrication, repair and maintenance.
Technical Specs
ItemCutting Tip
For Torch TypeHandheld, Machine
Tip Size4
Maximum Cutting Thickness3 in
Compatible Cutting AttachmentCA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
ApplicationFabrication, Repair and Maintenance
Flame TypeCutting Neutral
Kerf Width0.12 in
Minimum Cutting Speed9 in/min
Pressure Rating (Fuel)5 to 10 psig (Acetylene)
Compatible Fuel TypeAcetylene
Tip Series1-101-L
Tip DesignOne Piece
Compatible Cutting Torch SeriesHC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible ManufacturerVictor
Compatible Torch Manufacturer Part NumberHC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065A, MT 1065N, MT 204A, MT 210A, MT 310A, MT 310AV, MT 318A, MT 318AV, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Fuel Flow Rate18 to 30 scfh (Acetylene)
Maximum Cutting Speed12 in/min
Oxygen Flow Rate20 to 33 scfh (Preheat), 270 to 320 scfh (Cutting)
Pressure Rating (Oxygen)40 to 50 psig (Cutting), 6 to 17 psig (Preheat)