!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASMA TORCH, SL100, HANDHELD, 20 FT CABLE, RPT (O2B), 75 ° , 100 A

PLASMA TORCH, SL100, HANDHELD, 20 FT CABLE, RPT (O2B), 75 ° , 100 A

THERMAL DYNAMICS

PLASMA TORCH, SL100, HANDHELD, 20 FT CABLE, RPT (O2B), 75 ° , 100 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASMA TORCH, SL100, HANDHELD, 20 FT CABLE, RPT (O2B), 75 ° , 100 A

PLASMA TORCH, SL100, HANDHELD, 20 FT CABLE, RPT (O2B), 75 ° , 100 A

THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,091.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TMD7-5202
  • Mfr. Model # 7-5202
  • UNSPSC # 12131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Product Details

This SL100 plasma torch includes 20 foot lead. Plus, it is compatible with Cutmaster 102, Cutmaster 152, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, the Thermal Dynamics brand. It can be used for plasma cutting.

Technical Specs

  • Item Plasma Torch
  • Compatible with Model 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5
  • Duty Cycle 0.6
  • Maximum Current 120 A
  • Plasma Torch Model 7-5202
  • Series SL100
  • Head Angle 75 Degrees
  • Cable Length 20 ft
  • Compatible with Series Cutmaster 102, Cutmaster 152
  • Compatible with Brand Thermal Dynamics
  • For Rear Connection Type RPT (O2B)
  • Plasma Torch Type Handheld
  • Welding Processes Plasma Cutting
  • Includes 20 Ft Lead

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list