!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GOUGING ELECTRODE, POINTED, ¼ IN X 12 IN, 400 A, DCEP, 50 PACK

GOUGING ELECTRODE, POINTED, ¼ IN X 12 IN, 400 A, DCEP, 50 PACK

ARCAIR

GOUGING ELECTRODE, POINTED, ¼ IN X 12 IN, 400 A, DCEP, 50 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOUGING ELECTRODE, POINTED, ¼ IN X 12 IN, 400 A, DCEP, 50 PACK

GOUGING ELECTRODE, POINTED, ¼ IN X 12 IN, 400 A, DCEP, 50 PACK

ARCAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.93 / BOX of 50

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ARC22-043-003
  • Mfr. Model # 22043003
  • UNSPSC # 23271812
  • CATALOGUE PAGE # 1455
  • Shipping Weight 2.43 lbs

Product Details

A standard all purpose DC gouging electrode. Controlled copper coating improves electrical conductivity providing more efficient cooler operation and helps maintain electrode diameter at the point of the arc. AC copperclad electrodes - designed for use wi

Technical Specs

  • Item Gouging Electrode
  • Finish/Coating Copper
  • Outside Diameter 1/4 in
  • Maximum Current 400 A
  • Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
  • Container Type Box
  • Features Contains a Precise Formulated Blend of Carbon and Graphite, Cool Operation and Uniform Diameters, Superior Metal Removal Rates
  • Package Quantity 50
  • Electrode Shape Pointed
  • Material Carbon, Copper, Graphite
  • Overall Length 12 in
  • Welding Current Designation DCEP
  • Application Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining
  • Core Material Carbon, Graphite
  • For Material Type Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel
  • Series Copperclad

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list