!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GOUGING ELECTRODE, JOINTED, ½ X 14 IN, 1,000 A, DCEP, 100 PACK

GOUGING ELECTRODE, JOINTED, ½ X 14 IN, 1,000 A, DCEP, 100 PACK

ARCAIR

GOUGING ELECTRODE, JOINTED, ½ X 14 IN, 1,000 A, DCEP, 100 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOUGING ELECTRODE, JOINTED, ½ X 14 IN, 1,000 A, DCEP, 100 PACK

GOUGING ELECTRODE, JOINTED, ½ X 14 IN, 1,000 A, DCEP, 100 PACK

ARCAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $523.48 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ARC24-082-003
  • Mfr. Model # 24082003
  • UNSPSC # 23271812
  • CATALOGUE PAGE # 1455
  • Shipping Weight 20.05 lbs

Product Details

This Jetrods gouging electrode is made of carbon, copper, graphite. It contains a precise formulated blend of carbon and graphite, cool operation and uniform diameters, superior metal removal rates. In addition, it is for use with: aluminum, carbon steel, cast iron, copper, manganese steel, nickel alloys, stainless steel and is for designed specifically for the air carbon-arc process, for metal removal, ideal for creating u-grooves for weld joint, removing old welds, and more.

Technical Specs

  • Item Gouging Electrode
  • Finish/Coating Copper
  • Outside Diameter 1/2 in
  • Maximum Current 1,000 A
  • Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
  • Container Type Box
  • Features Contains a Precise Formulated Blend of Carbon and Graphite, Cool Operation and Uniform Diameters, Superior Metal Removal Rates
  • Package Quantity 100
  • Electrode Shape Jointed
  • Material Carbon, Copper, Graphite
  • Overall Length 14 in
  • Welding Current Designation DCEP
  • Application Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining
  • Core Material Carbon, Graphite
  • For Material Type Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel
  • Series Jetrods

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list