!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXOTHERMIC CUTTING ROD,¼ IN X 22 IN, 100 PACK

EXOTHERMIC CUTTING ROD,¼ IN X 22 IN, 100 PACK

ARCAIR

EXOTHERMIC CUTTING ROD,¼ IN X 22 IN, 100 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXOTHERMIC CUTTING ROD,¼ IN X 22 IN, 100 PACK

EXOTHERMIC CUTTING ROD,¼ IN X 22 IN, 100 PACK

ARCAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $952.31 / BOX of 100

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARC42-049-003
  • Mfr. Model # 42049003
  • UNSPSC # 23271812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.45 lbs

Product Details

SLICE(R) cutting rods are designed specifically for use with the SLICE(R) torch. These rods will burn with or without electrical power, as long as oxygen flow is maintained. For safe operation and best performance use SLICE(R) brand exothermic cutting rod

Technical Specs

  • ItemCutting Rod
  • MaterialMild Steel
  • Overall Length22 in
  • ApplicationBridge Construction, Industrial and General Fabrication, Mining, Repair and Maintenance, Steel Erectors
  • Core MaterialFlux
  • For Material TypeSteel
  • SeriesArcair Slice
  • Finish/Coating Flux-Coated
  • Outside Diameter 1/4 in
  • Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
  • Container Type Box
  • Features Cutting Rod Sustains the Burn without Constant Electrical Power Once Ignited, One Piece Patented Construction Maintains the Balance Necessary to Sustain the Exothermic Reaction
  • Package Quantity 100
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list