!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASMA CUTTER, CUTMASTER 60I, 60 A, 20 FT HANDHELD

PLASMA CUTTER, CUTMASTER 60I, 60 A, 20 FT HANDHELD

THERMAL DYNAMICS

PLASMA CUTTER, CUTMASTER 60I, 60 A, 20 FT HANDHELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASMA CUTTER, CUTMASTER 60I, 60 A, 20 FT HANDHELD

PLASMA CUTTER, CUTMASTER 60I, 60 A, 20 FT HANDHELD

THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,565.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB1-5630-1X
  • Mfr. Model # 1-5630-1X
  • UNSPSC # 23241506
  • CATALOGUE PAGE # 1455
  • Shipping Weight 81.75 lbs

Product Details

This Cutmaster 60i plasma cutter features high-visibility, oversized display with gas optimizer technology and consumables end-of-life indicator and includes consumables kit, sl60qd 1Torch with 20 foot lead, 20 foot work lead with ground clamp. In addition, it is for use with: aluminum, mild steel, stainless steel up to 1½ inch thick. It has an overall depth of 21.12 inches, an overall width of 7.85 inch, an overall height of 14.15 inches, and weighs 16.8 kilograms.

Technical Specs

  • Item Plasma Cutter
  • Effective Input Current 208-230/460V, +/- 10,1/3 ph, 400V, 3 ph
  • For Maximum Material Thickness 1 1/2 in
  • Input Frequency 50/60 Hz
  • Max. Input Current 43 A @ 208 V (Single-Phase)
  • Phase Single-Phase
  • Maximum Output Current 60 A
  • Plasma Cutting Output @ Duty Cycle 40 A, 100%, 50 A, 60%, 60 A, 50%
  • Colour Green
  • Features High-Visibility, Oversized Display With Gas Optimizer Technology and Consumables End-Of-Life Indicator
  • Ground Cord Length 20 ft
  • Maximum Pressure - Air Compressor 90 psi
  • Overall Height 14.15 in
  • Plasma Gas Type Air
  • Plug Type 6-50P
  • Series Cutmaster 60i
  • Cutting Configuration Plasma Cutting
  • For Material Type Aluminum, Mild Steel, Stainless Steel
  • For Minimum Material Thickness 1/8 in
  • Input Voltage 208V AC, 230V AC, 480V AC
  • Open Circuit Voltage 300V
  • Plasma Cutter Model 1-5630-1X
  • Plasma Cutting Minimum Output Current 10 A
  • Welding Processes Plasma Cutting
  • Cutting Cable Length 20 ft
  • Required Air Flow 5 cfm
  • Includes Consumables Kit, SL60QD 1Torch with 20 ft Lead, 20 ft Work Lead with Ground Clamp
  • Overall Depth 21.12 in
  • Overall Width 7.85 in
  • Plasma Torch Type Handheld
  • Power Cord Length 9 ft
  • Weight 16.8 kg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list