!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASMA CUTTER, CUTMASTER 102, 100 A, 20 FT HANDHELD

PLASMA CUTTER, CUTMASTER 102, 100 A, 20 FT HANDHELD

THERMAL DYNAMICS

PLASMA CUTTER, CUTMASTER 102, 100 A, 20 FT HANDHELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASMA CUTTER, CUTMASTER 102, 100 A, 20 FT HANDHELD

PLASMA CUTTER, CUTMASTER 102, 100 A, 20 FT HANDHELD

THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,013.97 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TMD1-1330-1
  • Mfr. Model # 1-1330-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Product Details

Cutmaster(R) True Series(TM) 102. The heavy-duty plasma unit is ideal for contractors, heavy fabrication and the manufacturing industry. Capable of cutting mild steel, stainless or aluminum up to a maximum of 1-1/2 inches in thickness. Colour coded LED's indicate pressure status and set up errors.

Technical Specs

  • Item Plasma Cutter
  • Effective Input Current 208-230V, 1 ph
  • For Maximum Material Thickness 1 3/4 in
  • Input Frequency 50/60 Hz
  • Max. Input Current 95 A @ 230V (Single-Phase)
  • Phase Single-Phase
  • Maximum Output Current 100 A
  • Plasma Cutting Output @ Duty Cycle 100 A, 60%, 70 A, 100%, 80 A, 80%
  • Colour Green
  • Required Air Flow 7.5 cfm
  • Includes Consumables Kit, SL60 75 Degrees hand torch with 20 ft Lead, Work Cable & Clamp
  • Overall Depth 30 in
  • Overall Width 1 ft
  • Plug Type Bare Leads
  • Series Cutmaster 102
  • Cutting Configuration Plasma Cutting
  • For Material Type Aluminum, Mild Steel, Stainless Steel
  • For Minimum Material Thickness 1/8 in
  • Input Voltage 208V AC, 230V AC
  • Open Circuit Voltage 320V
  • Plasma Cutter Model 1-1330-1
  • Plasma Cutting Minimum Output Current 10 A
  • Welding Processes Plasma Cutting
  • Cutting Cable Length 20 ft
  • Ground Cord Length 10 ft
  • Maximum Pressure - Air Compressor 70 psi
  • Overall Height 15 in
  • Plasma Torch Type Handheld
  • Power Cord Length 10 ft
  • Weight 28.1 kg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list