!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VentisPro5CSKit,LEL,CO/H2S,NH3,O2,Blk

VentisPro5CSKit,LEL,CO/H2S,NH3,O2,Blk

INDUSTRIAL SCIENTIFIC

VentisPro5CSKit,LEL,CO/H2S,NH3,O2,Blk close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VentisPro5CSKit,LEL,CO/H2S,NH3,O2,Blk

VentisPro5CSKit,LEL,CO/H2S,NH3,O2,Blk

INDUSTRIAL SCIENTIFIC

https://catalogue.grainger.ca/?hybris=true
  • Item # IDSV5K-KJ632110101
  • Mfr. Model # V5K-KJ632110101
  • UNSPSC # 41113118
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Gas Detector
  • Gas Type LEL,CO/H2S,NH3,O2
  • Resolution 1% lel, 1ppm 0.1pmm co/h2s, 0.1 ppm HCN, 0.1% vol O2
  • Operating Temp. Range -40 Degrees C to 50 Degrees C (-40 Degrees F to 122 Degrees F)
  • Alarm Type Audible, Vivual, Vibrating
  • Battery Life 18
  • Standards UL Class I, Division 1, Groups A, B, C, and D, in the Temperature Class T4, Class II, Division 1, Groups E, F, and G, in the Temperature Class T4, Class II, Division 1, Groups E, F, and G, in the Temperature Class T4, Class I, Zone 0, AEx ia IIC, in the Temperature Class T4, Class I, Zone 1, AEx d ia II C, in the Temperature Class T4, with IR sensor CSA Class I, Division 1, Groups A, B, C, and D, in the Temperature Class T4, Class I, Zone 1, Ex d ia IIC, in the Temperature Class T4Class I, Zone 0, AEx ia IIC, in the Temperature Class T4Class I, Zone 1, AEx d ia II C, in the Temperature Class T4, with IR sensorClass II, Division 1, Groups E, F, and G, in the Temperature Class T4Class I, Zone 0, AEx ia IIC, in the Temperature Class T4Class I, Zone 1, AEx d ia II C, in the Temperature Class T4, with IR sensorCSA Class I, Division 1, Groups A, B, C, and D, in the Temperature Class T4Class I, Zone 1, Ex d ia IIC, in the Temperature Class T4
  • Height 172"
  • Depth 65''
  • Detects LEL,CO/H2S,NH3,O2
  • Sensor Range 0 - 100% lel, 0 -1,500/ 0 -500 pmm co/h2s, 0 - 500 ppm NH3, 0 - 30% O2
  • Housing Colour Black
  • Alarm Setting Adjustable
  • Battery Type Lithium-Ion
  • Display LCD
  • Features Man Down, Panic Alarm, Alarm Action Messages, Full Screen Alarms, Start-Up Messages, Time And Temp, I Assign Technology
  • Width 67"
  • Includes Reference Guide, Calibration Tubing With T-Fitting, Dust Filter/Water Stop, Sample Tubing, Calibration Gas (Appropriate Mix) With Manual Regulator, And Rugged Hard Plastic Case

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list