!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Variable Frequency Drive,7 1/2hp,480V

Variable Frequency Drive,7 1/2hp,480V

SCHNEIDER ELECTRIC

Variable Frequency Drive,7 1/2hp,480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Variable Frequency Drive,7 1/2hp,480V

Variable Frequency Drive,7 1/2hp,480V

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,975.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQDATV630U55N4
  • Mfr. Model # ATV630U55N4
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.688 lbs

Technical Specs

  • Item Variable Speed Drive
  • Input Phase AC Three
  • Maximum Output Power 7 1/2 hp
  • Output Voltage 480V AC
  • Output Frequency Range 0.1 to 500 Hz
  • With Bypass / No Bypass No Bypass
  • Accepts Input Control Signal Yes
  • Adjustable Deceleration Time 0.01 to 9999 sec
  • Brake Chopper Included No
  • Control Method Keypad, Remote Keypad, Terminal, Digital Communication Network
  • Digital Readout Customizable Units, Energy/Pump Monitoring, Trend and Drift Analysis, Dedicated Application Functions, Graphic HMI with Real Time Clock, Red Backlight Error Detection, QR Code Assistance
  • Displays Customizable Units, Energy/Pump Monitoring, Trend and Drift Analysis, Dedicated Application Functions, Graphic HMI with Real Time Clock, Red Backlight Error Detection, QR Code Assistance
  • Enclosure Totally Enclosed
  • Input Type Analog, Discrete
  • Output Type Analog, Discrete
  • Input Voltage Range 380 to 480V AC
  • Output Voltage Range 380V AC to 480V AC
  • Overall Width 5-5/8 in
  • Protection Break on the control circuit: drive, Line supply overvoltage: drive, Line supply phase loss: drive, Line supply undervoltage: drive, Motor phase break: drive, Motor phase break: motor, Overcurrent between output phases and earth: drive, Overheating: drive, Overload of output voltage: drive, Overspeed: drive, Overvoltage's on the DC bus: drive, Safe torque off: drive, Safe torque off: motor, Short-circuit protection: drive, Thermal protection: drive, Thermal protection: motor
  • Style Compact
  • Series Altivar Process ATV600 Variable Speed Drives
  • Input Voltage 480V AC
  • Input Frequency 50/60 Hz
  • Maximum Output Current 12.7 A
  • Output Phase AC Three
  • Enclosure Rating NEMA 1
  • With Line Contactor / No Line Contactor With Line Contactor
  • Adjustable Acceleration Time 0.01 to 9999 sec
  • Application Process and Utilities
  • Colour Black
  • Control Type Keypad, Remote Keypad, Terminal, Digital Communication Network
  • Display Type LCD
  • Dynamic Braking No
  • Ethernet Port Included Yes
  • Number of Inputs (3) Analog: (8) Discrete
  • Number of Outputs (2) Analog: (3) Relay
  • Key Pad Lockout None
  • Overall Height 13-3/4 in
  • Overall Depth 8 in
  • Start/Stop Control Programmable
  • Torque Application Constant Torque, Variable Torque
  • Standards UL 508C, EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list