!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Variable Frequency Drive,1hp,200 to 240V

Variable Frequency Drive,1hp,200 to 240V

SCHNEIDER ELECTRIC

Variable Frequency Drive,1hp,200 to 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Variable Frequency Drive,1hp,200 to 240V

Variable Frequency Drive,1hp,200 to 240V

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $579.80 / EACH

EHC: EHC :
Min Qty 2 = $1,159.60

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQDATV12H075M2
  • Mfr. Model # ATV12H075M2
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Variable Speed Drive
  • Input Phase AC Single
  • Maximum Output Power 1 hp
  • Output Voltage 200 to 240V AC
  • Output Frequency Range 0.5 to 400 Hz
  • With Bypass / No Bypass No Bypass
  • Accepts Input Control Signal Yes
  • Adjustable Deceleration Time 0 to 999.9 sec
  • Brake Chopper Included No
  • Control Method Keypad or Remote Keypad or Modbus
  • Digital Readout Yes
  • Displays LED
  • Enclosure Open
  • Input Type Analog, Discrete
  • Output Type Analog, Discrete
  • Input Voltage Range 200 to 240V AC
  • Output Voltage Range 170V AC to 264V AC
  • Overall Width 2-7/8 in
  • Protection Against Input Phase Loss in Three-Phase, Line Supply Overvoltage, Line Supply Undervoltage, Overcurrent Between Output Phases and Earth, Overheating Protection, Short-Circuit Between Motor phases, Thermal Motor Protection via the Drive by Continuous Calculation of I²t
  • Starting Torque 150% to 170%
  • Torque @ 1 Hz 120%
  • Series Altivar 12
  • Input Voltage 200 to 240V AC
  • Input Frequency 50/60 Hz
  • Maximum Output Current 4.2 A
  • Output Phase AC Three
  • Enclosure Rating NEMA 1
  • With Line Contactor / No Line Contactor No Line Contactor
  • Adjustable Acceleration Time 0 to 999.9 sec
  • Application Commercial Equipment Mixer, Commercial Equipment Other Application, Textile Ironing
  • Colour Black
  • Control Type Keypad, Modbus, Remote Keypad
  • Display Type LED
  • Dynamic Braking No
  • Ethernet Port Included No
  • Number of Inputs (2) Analog: (4) Discrete
  • Number of Outputs (1) Analog: (2) Discrete
  • Key Pad Lockout Yes
  • Overall Height 5-5/8 in
  • Overall Depth 5-1/8 in
  • Start/Stop Control Programmable
  • Style Heat Sink
  • Torque Application Constant Torque, Variable Torque
  • Standards UL, C-tick, NOM, GOST, CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list