!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Variable Freq. Drive,7 1/2hp,380 to 480V

Variable Freq. Drive,7 1/2hp,380 to 480V

SCHNEIDER ELECTRIC

Variable Freq. Drive,7 1/2hp,380 to 480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Variable Freq. Drive,7 1/2hp,380 to 480V

Variable Freq. Drive,7 1/2hp,380 to 480V

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,536.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQDATV212HU55N4
  • Mfr. Model # ATV212HU55N4
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Technical Specs

  • Item Variable Speed Drive
  • Input Phase AC Three
  • Maximum Output Power 7 1/2 hp
  • Output Voltage 323 to 528V AC
  • Output Frequency Range 0.5 to 200 Hz
  • With Bypass / No Bypass No Bypass
  • Accepts Input Control Signal Yes
  • Adjustable Deceleration Time 0.01 to 3200 sec
  • Brake Chopper Included No
  • Control Method Keypad or Logic Input
  • Digital Readout Hertz, Motor Current, KW, Motor Voltage, Bus Energized
  • Displays LED
  • Enclosure Open
  • Input Type Analog, Discrete
  • Output Type Analog, Discrete
  • Input Voltage Range 380 to 480V AC
  • Output Voltage Range 380V AC to 480V AC
  • Overall Width 5-5/8 in
  • Protection Against Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
  • Starting Torque 120%
  • Torque @ 1 Hz 110%
  • Series ATV212
  • Input Voltage 380 to 480V AC
  • Input Frequency 50/60 Hz
  • Maximum Output Current 12 A
  • Output Phase AC Three
  • Enclosure Rating NEMA 1
  • With Line Contactor / No Line Contactor No Line Contactor
  • Adjustable Acceleration Time 0.01 to 3200 sec
  • Application Building - HV AC Compressor for Scroll, Building - HV AC Fan, Building - HV AC Pump
  • Colour Black
  • Control Type Keypad, Logic Input
  • Display Type LED
  • Dynamic Braking No
  • Ethernet Port Included No
  • Number of Inputs 2
  • Number of Outputs (1) Analog: (2) Discrete
  • Key Pad Lockout Yes
  • Overall Height 7-1/4 in
  • Overall Depth 5-7/8 in
  • Start/Stop Control Programmable
  • Style Heat Sink
  • Torque Application Constant Torque, Variable Torque
  • Standards UL, NOM 117, C-Tick, CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list