!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VORTEX VENTILATING AIR MOVER

VORTEX VENTILATING AIR MOVER

DRI-EAZ

VORTEX VENTILATING AIR MOVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VORTEX VENTILATING AIR MOVER

VORTEX VENTILATING AIR MOVER

DRI-EAZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,103.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DRIF174BLU
  • Mfr. Model # F174BLU
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1889
  • Shipping Weight 36.08 lbs

Product Details

High pressure ventilator can also create negative pressure. Ventilate confined spaces with the unit or use up to 125 feet of ducting. Optional Sto & Go ducting (12 inches x 25 ft.). Higher static pressure (3.2 inches) helps quickly drive out odours from c

Technical Specs

  • Item Portable Blower
  • Air Flow Direction Horizontal Only
  • Number of Speeds 1
  • Nameplate Voltage 115V AC
  • Frequency 60 Hz
  • Number of Power Outlets 0
  • GFCI Protected No
  • Blower Wheel Diameter 12 5/8 in
  • Outlet Height 12 in
  • Overall Length 15.7 in
  • Application Flood Restoration, Manufacturing, New Construction, Remodels
  • For Use With Carpet Drying, Confined Space Ventilating, Floor Drying
  • Housing Diameter 15 in
  • Housing Length 15.7 in
  • Housing Width 18.7 in
  • Number of Blades 7
  • Overall Width 18 5/8 in
  • Propeller Diameter 12 in
  • Telescopic Handle Included No
  • Pivoting No
  • Maximum Airflow Capacity 2,041 cfm
  • Motor Horsepower 1 hp
  • Full Load Current 7.4 A
  • Daisy Chain Capability No
  • NEMA Plug Configuration 5-14P
  • Power Cord Length 20 ft
  • Standards CSA Certified, ETL Listed to UL/cUL
  • Overall Height 19 1/8 in
  • Outlet Width 12 in
  • Conductor Size 14 AWG
  • Housing Colour Blue
  • Housing Height 19.2 in
  • Housing Material Polyethylene
  • Includes Hose No
  • Number of Conductors 3
  • Phase 1
  • Propeller Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list