!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VOLTAGE DETECTOR - LED AND AUDIBLE

VOLTAGE DETECTOR - LED AND AUDIBLE

MILWAUKEE

VOLTAGE DETECTOR - LED AND AUDIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VOLTAGE DETECTOR - LED AND AUDIBLE

VOLTAGE DETECTOR - LED AND AUDIBLE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2202-20
  • Mfr. Model # 2202-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 156
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Voltage Detector With LED
  • Current Range 50 - 1000 VAC
  • Audible Alert Yes
  • Safety Rating CAT IV 1,000V
  • On/Off Switch Yes
  • Width 1/2"
  • Diameter 1"
  • Special Features Extra Bright LED Work Light Makes Working in Dark Areas Easier Than Ever, CAT IV 1000 V Safety Rating is Safe for All Applications Including Industrial Applications, Green Power on Indicator Light Tells You the Voltage Detector is Working Properly Before Use, Easy to Use Rear Push Button Design, Pocket Clip Allows for Easy Storage and Retrieval From Pocket, Industry Leading Non-Contact Voltage Detection Technology, Powered by Two Easy to Replace AAA Batteries.
  • Manufacturers Warranty Length 1 yr.
  • Voltage Range 50 to 1,000V AC
  • Indication Audible and Light
  • Battery Type AAA
  • Flashlight Yes
  • Length 6 in
  • Depth 6"
  • Switch Type Button
  • Includes LED Light, (2) AAA Batteries, Safety Instructions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list