!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VOLTAGE DETECTOR,90V AC MINIMUM VOLTAGE

VOLTAGE DETECTOR,90V AC MINIMUM VOLTAGE

FLUKE

VOLTAGE DETECTOR,90V AC MINIMUM VOLTAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
VOLTAGE DETECTOR,90V AC MINIMUM VOLTAGE

VOLTAGE DETECTOR,90V AC MINIMUM VOLTAGE

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $417.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLK2AC901000V5
  • Mfr. Model # FLK2AC/90-1000V5PK
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Voltage Detector
  • Built-In Flashlight No
  • Cable Length Not Applicable
  • Maximum AC Voltage Measured 1,000 V
  • Non-Contact Yes
  • Testing Functions AC Voltage
  • Power Source Battery
  • Battery Chemistry Alkaline
  • Display Screen Type No Display
  • Manufacturer Warranty Length 2 yr
  • Minimum AC Voltage Measured 90 V
  • Number of Batteries Required 1
  • Tool Length 5 in
  • Alert Type Light
  • CAT Safety Rating CAT IV 1000V
  • Display Type No Display
  • Maximum DC Voltage Measured Not Applicable
  • Test Connection Type Probe Tip
  • Features Innovative 'Battery Check' Ensures Battery is in Good Condition, Integrated Clip Design, Optimized for Pocket Storage, Non-Contact Voltage Detection
  • Tester Type Voltage Detector/Tester
  • Battery Size AAA
  • Includes Batteries Yes
  • Maximum Operating Temperature 122 Degrees F
  • Minimum Operating Temperature -14 Degrees F
  • Standards CAN/CSA C22.2 No. 61010-1-04, ISA-82.02.01 Pollution Degree 2, Meets IEC 61010-1:2001, Meets IEC 61326-1:2006, UL 61010-1 (Second Edition)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list