!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VOLT SENSE MULTI-BIT SCREWDRIVER,10-IN-1

VOLT SENSE MULTI-BIT SCREWDRIVER,10-IN-1

AW SPERRY INSTRUMENTS

VOLT SENSE MULTI-BIT SCREWDRIVER,10-IN-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VOLT SENSE MULTI-BIT SCREWDRIVER,10-IN-1

VOLT SENSE MULTI-BIT SCREWDRIVER,10-IN-1

AW SPERRY INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8ZKJ5
  • Mfr. Model # 8ZKJ5
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Multi-Bit Screwdriver
  • Tip Style Phillips, Slotted, Square, Torx
  • Grip Style Ergonomic
  • Bit Storage In Handle
  • Magnetized Tip Yes
  • Shank Material Alloy Steel
  • ESD Safe No
  • Non-Sparking No
  • Replaceable Shank No
  • Finish Black Oxide
  • For Screw Type Hex, Phillips, Slotted, Square, Torx
  • Handle Material Plastic
  • Number of Tips 8
  • Overall Length 11 1/2 in
  • Includes Insulated Handle
  • Screwdriver Style Voltage Sensing Multi-Bit Screwdriver
  • Standards CE, cETLus
  • Tip Size #1, #2, 1/4 in, 3/16 in, R1, R2, T10, T15
  • Bit Retainer Type Quick Change
  • Bit Material Alloy Steel
  • Single/Double End Bits Double End
  • Shank Length 3 1/2 in
  • Drive Size 1/4 in, 5/16 in
  • Insulated Yes
  • Ratcheting No
  • Tether Ready No
  • Corrosion Resistant No
  • Handle Type Tri-Lobular
  • Number of Bits 4
  • Number of Pieces 5
  • Container Type None
  • Measurement Type SAE
  • Sizes Included Phillips: #1 + #2, Robertson Square Recess: S1 + S2, Slotted: 3/16 in + 1/4 in, Torx: T10 + T15
  • Voltage Rating 600 V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list