!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INFRARED CAMERA SINGLE DOT LASER, 3.5 IN COLOUR LCD DISPLAY, TEMP RANGE -10 ° C TO 1000 ° C,

INFRARED CAMERA SINGLE DOT LASER, 3.5 IN COLOUR LCD DISPLAY, TEMP RANGE -10 ° C TO 1000 ° C,

FLUKE

INFRARED CAMERA SINGLE DOT LASER, 3.5 IN COLOUR LCD DISPLAY, TEMP RANGE -10 ° C TO 1000 ° C, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED CAMERA SINGLE DOT LASER, 3.5 IN COLOUR LCD DISPLAY, TEMP RANGE -10 ° C TO 1000 ° C,

INFRARED CAMERA SINGLE DOT LASER, 3.5 IN COLOUR LCD DISPLAY, TEMP RANGE -10 ° C TO 1000 ° C,

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27,691.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET4947326
  • Mfr. Model # TI480-PRO 60HZ
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 195
  • Shipping Weight 8.2 lbs

Product Details

This adjustable visual thermometer has a single dot infrared laser sighting and a 50 mK thermal sensitivity. It has a colour LCD measuring 3.5 inches and a 14 to 1832 Degrees F (-10 to 1000 Degrees C) ambient temperature range. This thermometer includes a battery charger, universal AC adapters, two smart battery packs, USB cable, HDMI video cable, 4GB micro SD card, and adjustable hand strap. It has an infrared resolution of 640 x 480 (307,200 pixels).

Technical Specs

  • Temp. Range (F) - Infrared -14 Degrees to 1832 Degrees
  • Laser Sighting - Infrared Single Dot
  • Temperature Alarm - Thermometer High, Low
  • Spectral Response - Infrared 7.5 - 14.0um
  • Field of View - IR Camera 34.0 Degrees Horizontal x 24.0 Degrees Vertical
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater at 25.0 Degrees Nominal
  • Removable Memory Card 4GB MicroSD
  • Focus Method Auto and Manual
  • Resolution 640 x 480 (307,200 pixels)
  • Calibration Certificate Included No
  • Manufacturers Warranty Length 2 yr.
  • Emissivity Adjustable
  • Data Logging - Instrument No
  • Display - IR Camera 3.5" LCD
  • Thermal Sensitivity - IR Camera 50 mK
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater at 25.0 Degrees Nominal
  • Data Hold Yes
  • Ambient Temp. Range -20 Degrees C to +1,000 Degrees C (-4 Degrees F to 1,832 Degrees F)
  • Battery Type Li-ion
  • Wireless Yes
  • Includes Battery Charger, Universal AC Adapters, (2) Smart Battery Packs, USB Cable, HDMI Video Cable, 4 GB Micro Sd Card, Adjustable Hand Strap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list