!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VIDEO PARTICLE COUNTER

VIDEO PARTICLE COUNTER

EXTECH

VIDEO PARTICLE COUNTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIDEO PARTICLE COUNTER

VIDEO PARTICLE COUNTER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,686.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTVPC300
  • Mfr. Model # VPC300
  • UNSPSC # 41111973
  • CATALOGUE PAGE # 198
  • Shipping Weight 5.4 lbs

Technical Specs

  • Item Video Particle Counter
  • Flow Rate 2.83 L/min
  • Concentration Range 5% @ 2,000,000 Particles per cubic ft
  • Temp. Range -14 Degrees to 140 Degrees F (-25 Degrees to 60 Degrees C)
  • Data Storage Yes
  • Sample Time 0 - 60 sec.
  • Interface USB and Optional MicroSD Card
  • Calibration Certificate Included
  • Manufacturers Warranty Length 1 yr.
  • Particle Size 0.3 to 10 micron m
  • Relative Humidity Range 0 to 100%
  • Sensitivity 0.3 micron m
  • Display 2.8 in TFT Colour LCD
  • Number of Channels 6
  • Count Modes Cumulative, Differential, Concentration
  • Powered By AC Adapter or 7.4 V Rechargeable Battery
  • Includes Universal AC Adapter/Charger with Multiple Plugs, USB Cable, Software, Tripod, Filter, 7.4 V NiMH Battery and Hard Case

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list