!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VIBRATOR PNEUMATIC 60A

VIBRATOR PNEUMATIC 60A

VIBCO

VIBRATOR PNEUMATIC 60A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIBRATOR PNEUMATIC 60A

VIBRATOR PNEUMATIC 60A

VIBCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,377.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VIBDC3500
  • Mfr. Model # DC3500
  • UNSPSC # 23152105
  • CATALOGUE PAGE # 46
  • Shipping Weight 58.0 lbs

Technical Specs

  • Item Vibrator
  • Power Source Electric - 12V DC Battery
  • Phase DC
  • Force Rating 3,500 lbs.
  • Duty Intermittent
  • Speed 4000 vpm
  • Max. Temp. 104 Degrees F
  • Mounting Plate Plate Included
  • End Bell Material Cast Iron
  • Overall Height 9-1/16"
  • Overall Width 10-1/8"
  • Includes Installation Kit
  • Vibrator Type Battery Operated
  • Voltage 12
  • Amps 105/75
  • Force Mechanically Adjustable
  • Maximum Bin Weight Capacity 35,000 lbs.
  • dBA 70
  • Mounting Position Universal
  • Enclosure Totally Enclosed
  • Bearing Type Prelubricated
  • Overall Length 11-1/2"
  • Application Speeds Emptying of Trucks, Highway Equipment, Fertilizer Trailers, Ready Mix Trucks and Spreaders

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list