CONCRETE VIBRATOR, CORDLESS, 18V, 31½ FT SHAFT, 1 IN DIA, 13000 VPM, 42¾ IN LENGTH
CONCRETE VIBRATOR, CORDLESS, 18V, 31½ FT SHAFT, 1 IN DIA, 13000 VPM, 42¾ IN LENGTH
MAKITA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cordless concrete vibrator has two 18V Li-ion batteries with a capacity of 1.5/3.0/4.0/5.0 Ah. It has a 42¾-inch overall length and 13000 vibrations per minute. The vibrator has a 31½ feet shaft length, a diameter of one inch, and a multi-directional trigger. It includes a charger, a battery cover, and a plastic carrying case.
Technical Specs
Item Cordless Concrete Vibrator
Shaft Length 31 1/2 in
Vibrations per Minute 13,000 VPM
Battery Capacity 3 Ah
Tool Weight 6.6 lb
Battery Series 18V Li-Ion
Charger Model Number DC18RC
Includes Two 18V (3.0 Ah) Li-Ion Batteries BL1830B (194205-3): Rapid Charger (DC18RC): Battery Cover (450128-8): Flexible Assembly (126207-1): Plastic Carrying Case (821766-7)
Overall Height 9 7/8 in
Power Source Battery Powered
Voltage 18V
Head Diameter 1 in
Cordless Tool Kit Contents (2) Batteries, (1) Charger
Tool Length 42 3/4 in
Battery Model Number BL1830B
Charger Included Yes
Concrete Vibrator Type Cordless, Multi-directional trigger
Number of Batteries Included 2
Overall Width 3 5/8 in