!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VIBRATION ISLTR 2PC 130LB AXIAL CAP

VIBRATION ISLTR 2PC 130LB AXIAL CAP

APPROVED VENDOR

VIBRATION ISLTR 2PC 130LB AXIAL CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIBRATION ISLTR 2PC 130LB AXIAL CAP

VIBRATION ISLTR 2PC 130LB AXIAL CAP

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2NPG8
  • Mfr. Model # 2NPG8
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Isolate unwanted noise, vibration, and shock in all directions, including rebound direction. Easily installed through a supporting structure mounting hole. Neoprene elastomer effectively resists flame, gasoline, oil, natural aging, abrasion, and weather. Zinc-plated steel snubbing washer included. Warning: not suitable for exposures over 165 degrees F.

Technical Specs

  • Item Floor Mount 2 Pc. Center Bounded Vibration Isolator
  • Deflection 0.01" - 0.05"
  • Max. Load Radial 80 lbs.
  • Includes (1) Zinc Plated Steel Snubbing Washer
  • Dimension B 1.31"
  • Dimension C2 0.79"
  • Dimension D 0.40"
  • Dimension F 1.25"
  • Durometer Hardness 60
  • Isolator Type Neoprene
  • Max. Load Axial 130 lbs.
  • Structural Support Thick 0.38"
  • Dimension A 0.39"
  • Dimension C1 0.75"
  • Dimension C 0.75"
  • Dimension E 0.38"
  • Dimension R 0.04"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list