!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VIBRATION ABSORBER, SS/COPPER, 11½ IN L,⅞ IN ID, 1 IN OD,⅞ IN SWEAT CONNECTION

VIBRATION ABSORBER, SS/COPPER, 11½ IN L,⅞ IN ID, 1 IN OD,⅞ IN SWEAT CONNECTION

VIRGINIA KMP

VIBRATION ABSORBER, SS/COPPER, 11½ IN L,⅞ IN ID, 1 IN OD,⅞ IN SWEAT CONNECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIBRATION ABSORBER, SS/COPPER, 11½ IN L,⅞ IN ID, 1 IN OD,⅞ IN SWEAT CONNECTION

VIBRATION ABSORBER, SS/COPPER, 11½ IN L,⅞ IN ID, 1 IN OD,⅞ IN SWEAT CONNECTION

VIRGINIA KMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1VNJ3
  • Mfr. Model # VAB7SS
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 1906
  • Shipping Weight 0.66 lbs

Product Details

This vibration absorber has stainless steel tubing/braid and measures 11 1/2 inches length. It has a 7/8 inch flexible internal diameter and a one inch actual outside diameter. The absorber has a 7/8-inch copper sweat connection and meets the cULus standard. It has a maximum working pressure of 650 pounds per square inch and a burst pressure of 2500 pounds per square inch.

Technical Specs

  • Item Vibration Absorber
  • Overall Length (In.) 11 1/2 in
  • Tubing Material Stainless Steel
  • Connection Material Copper
  • Burst Pressure (PSI) 2,500 psi
  • Braid Material Stainless Steel
  • Application All CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent the Weakening of Joints
  • Type Sweat Connection
  • Flexible Hose I.D. (In.) 7/8 in
  • Actual O.D. (In.) 1 in
  • Connection Size (In.) 7/8 in
  • Max. Working Pressure (PSI) 650 psi
  • Function To Minimize the Potential Damaging Effects of Vibration
  • Agency Compliance UL Listed (SA11882)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list