!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHERPA LINED VEST, NAVY, SIZE M, 35% COTTON/65% POLYESTER, 7.5 OZ FABRIC WEIGHT

SHERPA LINED VEST, NAVY, SIZE M, 35% COTTON/65% POLYESTER, 7.5 OZ FABRIC WEIGHT

BIG BILL

SHERPA LINED VEST, NAVY, SIZE M, 35% COTTON/65% POLYESTER, 7.5 OZ FABRIC WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHERPA LINED VEST, NAVY, SIZE M, 35% COTTON/65% POLYESTER, 7.5 OZ FABRIC WEIGHT

SHERPA LINED VEST, NAVY, SIZE M, 35% COTTON/65% POLYESTER, 7.5 OZ FABRIC WEIGHT

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI647MED-NY
  • Mfr. Model # 647-MR-NAY
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This navy vest is size medium and is made out of 35% cotton, 65% polyester, and twill. It features lightweight fabric, long life dye, elastic knit collar, nylon zipper, elastic on both sides, high resistance thread, and is bar-tacked at all stress points.

Technical Specs

  • Item Vest
  • Material 35% Cotton Twill, 65% Polyester
  • Lining Material Sherpa
  • Front Closure Type Zipper
  • Size-Body Type Regular
  • Application General Purpose Work
  • Features Lightweight, Long Life Dye, Elastic Knit Collar, Nylon Zipper, Drop Tail, Elastic on Both Sides, High Resistance Thread, Bar-Tacked at All Stress Points
  • Pocket Locations Front
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Fabric Weight 7.5 oz
  • Number of Outside Pockets 2
  • Size M
  • Cleaning and Care Instructions Industrial and Home Wash
  • Insulation Material 100% Polyester
  • Colour Navy

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list