!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S MOTO VEST, BLACK, SIZE L, 100% COTTON, ZIPPER/SNAPS, 12 OZ FABRIC WEIGHT

MEN'S MOTO VEST, BLACK, SIZE L, 100% COTTON, ZIPPER/SNAPS, 12 OZ FABRIC WEIGHT

TOUGH DUCK

MEN'S MOTO VEST, BLACK, SIZE L, 100% COTTON, ZIPPER/SNAPS, 12 OZ FABRIC WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S MOTO VEST, BLACK, SIZE L, 100% COTTON, ZIPPER/SNAPS, 12 OZ FABRIC WEIGHT

MEN'S MOTO VEST, BLACK, SIZE L, 100% COTTON, ZIPPER/SNAPS, 12 OZ FABRIC WEIGHT

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICWV041BLACKL
  • Mfr. Model # WV041-BLACK-L
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This men's black vest is size large and is made out of 100% cotton. It has a zipper and snap closure. It features premium duck with durable water repellent finish, lining: quilted, six-ounce polyester insulation, brass rivets at stress points.

Technical Specs

  • Item Vest
  • Material Cotton
  • Lining Material Polyester
  • Front Closure Type Zipper
  • Number of Inside Pockets 2
  • Size L
  • Application Riding Vest
  • Features Premium Duck with Durable Water Repellent Finish, Lining: Quilted 6 oz Polyester Insulation, Brass Rivets at Stress Points, Rib Knit Collar and Side Panels for Easy Fit, Brass Zipper, Embroidery access Zippers, Drop Back
  • Pocket Locations Front, inside
  • Gender Men's
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Fabric Weight 12 oz
  • Number of Outside Pockets 4
  • Minimum Chest Size 42 in
  • Maximum Chest Size 44 in
  • Cleaning and Care Instructions Industrial Laundry
  • Insulation Material Polyester
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list