!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VERTICAL PANEL TRUCK WITH ADJUSTABLE CROSS RAILS, 400 LB LOAD CAPACITY, 8 IN DECK H

VERTICAL PANEL TRUCK WITH ADJUSTABLE CROSS RAILS, 400 LB LOAD CAPACITY, 8 IN DECK H

APPROVED VENDOR

VERTICAL PANEL TRUCK WITH ADJUSTABLE CROSS RAILS, 400 LB LOAD CAPACITY, 8 IN DECK H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VERTICAL PANEL TRUCK WITH ADJUSTABLE CROSS RAILS, 400 LB LOAD CAPACITY, 8 IN DECK H

VERTICAL PANEL TRUCK WITH ADJUSTABLE CROSS RAILS, 400 LB LOAD CAPACITY, 8 IN DECK H

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $888.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2YA86
  • Mfr. Model # CTC-1856-B
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Product Details

This vertical panel truck measures 20 inch width x 59 1/2 inch height x 56 1/2 inch length, and is black with a powder-coated finish/coating. It includes 8 dividers and it is made out of steel. In addition, it has a 400-pound load capacity.

Technical Specs

  • ItemVertical Panel Truck
  • Rail TypeRemovable
  • Lip StyleFlush
  • Overall Width20 in
  • Deck ConstructionSolid
  • Deck Finish/CoatingPowder Coated
  • Deck Length56 1/2 in
  • Frame Finish/CoatingPowder Coated
  • Width Between Rails/Sockets4 in
  • Number of Rails8
  • Caster/Wheel Configuration(4) Swivel Casters
  • Caster Wheel Type(4) Swivel
  • Caster Wheel Dia.5 in
  • Assembled/UnassembledUnassembled
  • Includes(8) Dividers
  • Caster Core MaterialPolyurethane
  • Caster Stem Diameter7/8 in
  • Caster Wheel Width1 1/2 in
  • Load Capacity 400 lb
  • Rail Height 14 1/2 in
  • Overall Length 56 1/2 in
  • Overall Height 59 1/2 in
  • Deck Material Steel
  • Deck Height 8 in
  • Deck Width 19 7/8 in
  • Frame Material Steel
  • Number of Levels 2
  • Number of Usable Sides 8
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Polyurethane
  • Colour Black
  • Includes Reinforcing Crossbars Reinforcing Crossbars Included
  • Deck Surface Smooth
  • Caster Mounting Type Stem
  • Caster Stem Length 2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list