!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VERTICAL PACKAGED AIR CONDITIONER,60 HZ

VERTICAL PACKAGED AIR CONDITIONER,60 HZ

FRIEDRICH

VERTICAL PACKAGED AIR CONDITIONER,60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
VERTICAL PACKAGED AIR CONDITIONER,60 HZ

VERTICAL PACKAGED AIR CONDITIONER,60 HZ

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,997.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FREVHA12R34RTQ
  • Mfr. Model # VHA12R34RTQ
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 171.0 lbs

Technical Specs

  • Item Vertical Packaged Air Conditioner
  • Cooling Capacity 12,400 BtuH
  • Heating Capacity - Electric 34,000 BtuH
  • Heating Watts 1.05 kW
  • EER 11.0
  • Amps 23 A
  • Phase 1
  • Exhaust Air Flow 60 cfm
  • Refrigerant Type R-410A
  • Width 23 in
  • Weight 147 lb
  • Standards IAQ
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Heat Pump with Electric Heat
  • Heating Capacity - Heat Pump 11,300 BtuH
  • Air Flow 320/350/355/375/385/400/405/420/425/450
  • Reverse Cycle Heat COP 3.3
  • Voltage 265V AC
  • Hz 60 Hz
  • Max. ESP 0.3 in
  • Height 32 in
  • Depth 23 in
  • Includes Back Up Auxiliary Electric Heat
  • Manufacturers Warranty Length 1 yr Labor, 5 yr Limited

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list