!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VERTICAL LIFELINE SYSTEM, SILVER, 80 FT, 310 LBS, 3 FIXING POINTS, GALVANIZED STEEL

VERTICAL LIFELINE SYSTEM, SILVER, 80 FT, 310 LBS, 3 FIXING POINTS, GALVANIZED STEEL

HONEYWELL MILLER

VERTICAL LIFELINE SYSTEM, SILVER, 80 FT, 310 LBS, 3 FIXING POINTS, GALVANIZED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VERTICAL LIFELINE SYSTEM, SILVER, 80 FT, 310 LBS, 3 FIXING POINTS, GALVANIZED STEEL

VERTICAL LIFELINE SYSTEM, SILVER, 80 FT, 310 LBS, 3 FIXING POINTS, GALVANIZED STEEL

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,320.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRVGM3/8PEGS/80
  • Mfr. Model # VGM-3/8-PE-GS/80
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.72 lbs

Product Details

This ANSI/CSA/OSHA-certified, silver, vertical lifeline system has a weight capacity of 310 pounds and a tensile strength of 3600 pounds. The length of this lifeline is 80 feet, and the cable diameter is 3/8 inch. Three fixing points to the ladder serve as lifeline attachments. It is made of galvanized steel.

Technical Specs

  • Item Ladder Lifeline System
  • Cable Sleeve Type Trailing
  • Includes 3/8 in (10 mm) Galvanized Steel Cable Lifeline, Heavy Duty Tensioner, Manual Cable Guides, Universal Platform Extension and Anchor
  • Lifeline Length 80 ft
  • Pass-Through Type Manual
  • Includes Extension Post Yes
  • Ladder Lifeline Style Vertical Ladder
  • Series Miller Vi-Go
  • Standards ANSI 14.3-2002, CSA Z259.2.5-2012, OSHA 1910.29
  • Visual Load Indicator Yes
  • Colour Silver
  • Weight Capacity 310 lb
  • Channel Width 3/8 in
  • Ladder Lifeline Component Cable Lifeline System
  • Lifeline Material Steel
  • Detaches from Lifeline Anywhere
  • Includes Mounting Hardware Yes
  • Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
  • CSA Standards Met CSA Z259.2.5-12
  • Tensile Strength 3,600 lb
  • Workers per System 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list