!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LADDER SYSTEM W EXTENSION POST, VERTICAL, 1 WORKER, 62 FT L, STAINLESS STEEL

LADDER SYSTEM W EXTENSION POST, VERTICAL, 1 WORKER, 62 FT L, STAINLESS STEEL

MSA

LADDER SYSTEM W EXTENSION POST, VERTICAL, 1 WORKER, 62 FT L, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER SYSTEM W EXTENSION POST, VERTICAL, 1 WORKER, 62 FT L, STAINLESS STEEL

LADDER SYSTEM W EXTENSION POST, VERTICAL, 1 WORKER, 62 FT L, STAINLESS STEEL

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,180.21 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA3190300
  • Mfr. Model # 31903-00
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Product Details

This vertical ladder system has a one worker capacity and measures 62-feet in length. It is made of stainless steel and includes an extension post.

Technical Specs

  • Item Ladder Lifeline System
  • Cable Sleeve Type Trailing
  • Ladder Lifeline Component Cable Lifeline System
  • Lifeline Material Stainless Steel
  • Detaches from Lifeline Anywhere
  • Includes Mounting Hardware Yes
  • Required Accessories Ladderlatch Attachment Device, Harness
  • Standards ANSI Z359.1, AS/NZS 1891.3, CSA Z259.2.5, EN 353:1
  • Workers per System 1
  • Weight Capacity 880 lb
  • Includes Extension Post
  • Lifeline Length 55 ft
  • Pass-Through Type Manual
  • Includes Extension Post Yes
  • Ladder Lifeline Style Fixed Ladder
  • CSA Standards Met CSA Z259.2.5
  • Visual Load Indicator No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list