!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
90 ° OUTSIDE VERTICAL ELBOW, 12 IN W, ALUMINUM, 100 LB/75 LB

90 ° OUTSIDE VERTICAL ELBOW, 12 IN W, ALUMINUM, 100 LB/75 LB

COPE

90 °  OUTSIDE VERTICAL ELBOW, 12 IN W, ALUMINUM, 100 LB/75 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
90 ° OUTSIDE VERTICAL ELBOW, 12 IN W, ALUMINUM, 100 LB/75 LB

90 ° OUTSIDE VERTICAL ELBOW, 12 IN W, ALUMINUM, 100 LB/75 LB

COPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $226.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HCN1
  • Mfr. Model # 2HCN1
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.45 lbs

Product Details

This vertical elbow is made of aluminum. It includes splice plate. In addition, it meets the standards for NEMA VE1. It has length of 29¼ inch, width of one foot, and a height of 12 inches. It is for use with 1two-inchladder trays 2HCL2 and 2HCL4, and is suitable for changes direction up in a vertical plane applications.

Technical Specs

  • Item Vertical Elbow
  • Width 1 ft
  • Length 29 1/4 in
  • Includes Splice Plate
  • Bend Radius 24 in
  • Finish Unfinished
  • Capacity 100 lb, 75 lb
  • For Tray Width 12 in
  • Height 12 in
  • Material Aluminum
  • Application Changes Direction up in a Vertical Plane
  • For Use With 12 in Ladder Trays 2HCL2 and 2HCL4
  • Standards NEMA VE1
  • Load Depth 4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list