!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VERTICAL BAR RACK

VERTICAL BAR RACK

DURHAM

VERTICAL BAR RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VERTICAL BAR RACK

VERTICAL BAR RACK

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $926.16 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMVBR8436-95
  • Mfr. Model # VBR8436-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Product Details

Heavy-duty, all welded construction using 1-1/2 inch x 1-1/2 inch x 1/8 inch angle iron with 16 gauge shelves. Designed with horizontal separators plus shelving. Shipped fully assembled and ready for use. Shelves, at each horizontal level.

Technical Specs

  • Item Vertical Bar Rack
  • Load Capacity per Bay 1,000 lb
  • Decking Material None
  • Frame Material Iron
  • Overall Height 84"
  • Usable Bay WxD 12 in x 5 1/4 in
  • Usable Bay Depth 5 1/4 in
  • Post Gauge 14 ga
  • Orientation Vertical
  • Colour Gray
  • Whole Unit Load Capacity 3,000 lb
  • Decking Finish Powder Coated
  • Frame Finish Powder Coated
  • Overall Depth 24"
  • Overall Width 36"
  • Usable Bay Width 12 in
  • Shelf Gauge 14 ga
  • Rack Configuration Standalone
  • Number of Bays 3
  • Assembled Assembled

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list