!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OD/ID VERNIER CALIPER, 0 IN TO 48 IN RANGE, +/-005 IN (PER FOOT) ACCURACY, 3 IN JAW DP

OD/ID VERNIER CALIPER, 0 IN TO 48 IN RANGE, +/-005 IN (PER FOOT) ACCURACY, 3 IN JAW DP

STARRETT

OD/ID VERNIER CALIPER, 0 IN TO 48 IN RANGE, +/-005 IN (PER FOOT) ACCURACY, 3 IN JAW DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OD/ID VERNIER CALIPER, 0 IN TO 48 IN RANGE, +/-005 IN (PER FOOT) ACCURACY, 3 IN JAW DP

OD/ID VERNIER CALIPER, 0 IN TO 48 IN RANGE, +/-005 IN (PER FOOT) ACCURACY, 3 IN JAW DP

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,802.69 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA123Z48
  • Mfr. Model # 123Z48
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 1315
  • Shipping Weight 17.0 lbs

Product Details

This od and id vernier caliper is made out of steel with a satin chrome finish. This od and id vernier caliper includes a case.

Technical Specs

  • Item OD and ID Vernier Caliper
  • Graduations 1/512 in
  • Caliper Material Steel
  • Graduations - Lower Scale 0.001 in
  • Jaw Actuation Type Slide
  • Maximum Measurement - Decimal Inch 48 in
  • Measurements Inside, Outside
  • Measures Inside Dimension Yes
  • Measures Step No
  • Minimum Measurement - Fractional Inch 0 in
  • Case Included Yes
  • Finish Satin Chrome
  • With Locking Nut Yes
  • Range 0 in to 48 in
  • Accuracy +/-0.0005 in (Per Foot)
  • Dimension Type Inch
  • Graduations - Upper Scale 0.001 in
  • Jaw Depth 3 in
  • Maximum Measurement - Fractional Inch 48 in
  • Measures Depth No
  • Measures Outside Dimension Yes
  • Minimum Measurement - Decimal Inch 0 in
  • Operation Type Mechanical
  • Case Type Wooden Case
  • Jaw Shape Nib-Style Jaw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list