!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
4-WAY VERNIER CALIPER, 0 TO 12 IN/0 TO 30MM RANGE, 1½ IN JAW D, SLIDE, STANDARD

4-WAY VERNIER CALIPER, 0 TO 12 IN/0 TO 30MM RANGE, 1½ IN JAW D, SLIDE, STANDARD

STARRETT

4-WAY VERNIER CALIPER, 0 TO 12 IN/0 TO 30MM RANGE, 1½ IN JAW D, SLIDE, STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4-WAY VERNIER CALIPER, 0 TO 12 IN/0 TO 30MM RANGE, 1½ IN JAW D, SLIDE, STANDARD

4-WAY VERNIER CALIPER, 0 TO 12 IN/0 TO 30MM RANGE, 1½ IN JAW D, SLIDE, STANDARD

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $602.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2ZUF3
  • Mfr. Model # 125MEA-12/300
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 1315
  • Shipping Weight 2.05 lbs

Product Details

This 4-way vernier caliper is made out of stainless steel with a satin finish.

Technical Specs

  • Item 4-Way Vernier Caliper
  • Graduations 0.02 mm
  • Caliper Material Stainless Steel
  • Graduations - Lower Scale 0.001 in
  • Jaw Actuation Type Slide
  • Maximum Measurement - Decimal Inch 12 in
  • Maximum Measurement - mm 300 mm
  • Measures Depth Yes
  • Measures Outside Dimension Yes
  • Minimum Measurement - Decimal Inch 0 in
  • Minimum Measurement - mm 0 mm
  • Case Type Plastic Case
  • Jaw Shape Standard Jaw
  • With Locking Nut Yes
  • Range 0 in to 12 in, 0 mm to 300 mm
  • Accuracy +/-0.001 in (0 in to 4 in), +/-0.0015 in (Over 4 in)
  • Dimension Type Inch/Metric
  • Graduations - Upper Scale 0.02 mm
  • Jaw Depth 1 1/2 in
  • Maximum Measurement - Fractional Inch 12 in
  • Measurements 4-Way
  • Measures Inside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - Fractional Inch 0 in
  • Operation Type Mechanical
  • Finish Satin
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list