!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
4-WAY VERNIER CALIPER, 0 TO 8 IN/0 TO 203.2MM RANGE, +/-0.03MM ACCURACY, STANDARD JAW

4-WAY VERNIER CALIPER, 0 TO 8 IN/0 TO 203.2MM RANGE, +/-0.03MM ACCURACY, STANDARD JAW

MITUTOYO

4-WAY VERNIER CALIPER, 0 TO 8 IN/0 TO 203.2MM RANGE, +/-0.03MM ACCURACY, STANDARD JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4-WAY VERNIER CALIPER, 0 TO 8 IN/0 TO 203.2MM RANGE, +/-0.03MM ACCURACY, STANDARD JAW

4-WAY VERNIER CALIPER, 0 TO 8 IN/0 TO 203.2MM RANGE, +/-0.03MM ACCURACY, STANDARD JAW

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $236.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT531-129
  • Mfr. Model # 531-129
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.66 lbs

Product Details

Vernier caliper with thumb clamp is the finest for accurate work with the exclusive Quardi 4-way measuring features. Can measure outside diameter, inside diameter, depth and steps in inches and mm.

Technical Specs

  • Item 4-Way Vernier Caliper
  • Graduations 0.02 mm
  • Caliper Material Stainless Steel
  • Graduations - Lower Scale 0.001 in
  • Jaw Actuation Type Thumb Clamp
  • Maximum Measurement - Decimal Inch 8 in
  • Maximum Measurement - mm 200 mm
  • Measures Depth Yes
  • Measures Outside Dimension Yes
  • Minimum Measurement - Decimal Inch 0 in
  • Minimum Measurement - mm 0 mm
  • Case Included Yes
  • Finish Satin Chrome
  • With Locking Nut No
  • Range 0 in to 8 in, 0 mm to 203.2 mm
  • Accuracy +/-0.03 mm
  • Dimension Type Inch/Metric
  • Graduations - Upper Scale 0.02 mm
  • Jaw Depth 1 31/32 in
  • Maximum Measurement - Fractional Inch 8 in
  • Measurements 4-Way
  • Measures Inside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - Fractional Inch 0 in
  • Operation Type Mechanical
  • Case Type Vinyl Holster with Fitted Carton
  • Jaw Shape Standard Jaw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list