!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VENTILATOR TURBINE 18IN

VENTILATOR TURBINE 18IN

EMPIRE

VENTILATOR TURBINE 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VENTILATOR TURBINE 18IN

VENTILATOR TURBINE 18IN

EMPIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $715.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2C534
  • Mfr. Model # 2C534
  • UNSPSC # 40101503
  • CATALOGUE PAGE # 1879
  • Shipping Weight 35.0 lbs

Product Details

Turbine (externally braced) attic ventilator, neck diameter 18 inches, CFM 4 MPH wind 1200, Empire manufacturing, manufacture model number TV18G.

Technical Specs

  • Item Wind-Driven Turbine Exhaust Ventilator
  • Head Diameter 29 in
  • Airflow @ 4 mph 1,200 cfm
  • Overall Height 24 in
  • Housing Material Steel
  • Bracing Material Steel
  • Installation Requirements Base for New Installations, Flashing
  • Bracing Location External
  • Throat Diameter 18 in
  • Metal Material Thickness 22 ga, 24 ga
  • Overall Width 29 in
  • Bearing Type Lower Thrust Ball Bearing, Oilless Bronze Upper Bearing
  • Housing Finish Galvanized
  • Weight 38 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list