!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIND-DRIVEN TURBINE EXHAUST VENTILATOR, 25½ IN HEAD DIA, 16 IN THROAT DIA, 950 CFM AT 4 MPH, STEEL

WIND-DRIVEN TURBINE EXHAUST VENTILATOR, 25½ IN HEAD DIA, 16 IN THROAT DIA, 950 CFM AT 4 MPH, STEEL

EMPIRE

WIND-DRIVEN TURBINE EXHAUST VENTILATOR, 25½ IN HEAD DIA, 16 IN THROAT DIA, 950 CFM AT 4 MPH, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIND-DRIVEN TURBINE EXHAUST VENTILATOR, 25½ IN HEAD DIA, 16 IN THROAT DIA, 950 CFM AT 4 MPH, STEEL

WIND-DRIVEN TURBINE EXHAUST VENTILATOR, 25½ IN HEAD DIA, 16 IN THROAT DIA, 950 CFM AT 4 MPH, STEEL

EMPIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $596.91 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2C533
  • Mfr. Model # TV16G
  • UNSPSC # 40101503
  • CATALOGUE PAGE # 1879
  • Shipping Weight 26.55 lbs

Product Details

Turbine (externally braced) attic ventilator, neck diameter 16 inches, CFM 4 MPH wind 950, Empire manufacturing, manufacture model number TV16G.

Technical Specs

  • ItemWind-Driven Turbine Exhaust Ventilator
  • Head Diameter25 1/2 in
  • Airflow @ 4 mph950 cfm
  • Overall Height21 3/4 in
  • Housing MaterialSteel
  • Bracing MaterialSteel
  • Installation RequirementsBase for New Installations, Flashing
  • Bracing Location External
  • Throat Diameter 16 in
  • Metal Material Thickness 22 ga, 24 ga
  • Overall Width 25 1/2 in
  • Bearing Type Lower Thrust Ball Bearing, Oilless Bronze Upper Bearing
  • Housing Finish Galvanized
  • Weight 31 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list