!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VENTILATOR CEILING 700CFM

VENTILATOR CEILING 700CFM

BROAN

VENTILATOR CEILING 700CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VENTILATOR CEILING 700CFM

VENTILATOR CEILING 700CFM

BROAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $908.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TR60
  • Mfr. Model # L700
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1867
  • Shipping Weight 33.1 lbs

Technical Specs

  • Item Ceiling Ventilator
  • Duct Shape Rectangular
  • Heater Without Heater
  • Mounting Location Ceiling
  • Exhaust Airflow @ 0.100 in SP 704 cfm
  • Maximum Noise Level 4.7 sones
  • Number of Speeds Variable
  • Overall Height 11 3/4 in
  • Lighted Without Light
  • Nameplate Voltage 120V AC
  • Grille Material Metal
  • Blower Wheel Material Polymeric
  • Duct Width 18 1/2 in
  • Wattage 313 W
  • Full Load Current 2.9 A
  • Grille Finish Painted Enamel
  • Grille Width 23 1/2 in
  • Inlet Height 4 1/2 in
  • Motor Enclosure Open
  • Motor Speed 960 RPM, 985 RPM
  • Mounting Type Mounting Brackets
  • Noise Level @ 0.125 in SP @ 5 ft 5 sones
  • Profile Width Family Double-Wide
  • Standards UL/cUL Listed
  • Discharge Direction Horizontal and Vertical
  • Housing Material Steel
  • Includes Automatic Backdraft Damper
  • Maximum Airflow 722 cfm
  • Exhaust Airflow @ 0.000 in SP 722 cfm
  • Noise Level @ 0.100 in SP @ 5 ft 5 sones
  • Overall Depth 12 1/4 in
  • Overall Width 21 1/2 in
  • Phase 1
  • Profile Height Family High
  • Vent Design Ducted
  • Duct Height 4 1/2 in
  • Exhaust Airflow @ 0.250 in SP 658 cfm, 667 cfm
  • Frequency 60 Hz
  • Grille Colour White
  • Grille Length 14 in
  • Includes Grill Grill Included
  • Inlet Width 18 1/2 in
  • Motor Insulation Class B
  • Motor Type Permanent Split Capacitor
  • Noise Level @ 0.000 in SP @ 5 ft 4.5 sones
  • Noise Level @ 0.250 in SP @ 5 ft 5.7 sones
  • Roomside Installation No Roomside Installation

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list