DRUM SAFETY VENT, BRONZE, 5 PSI MIN OPENING PRESSURE, 2 IN MALE NPT, BRASS
DRUM SAFETY VENT, BRONZE, 5 PSI MIN OPENING PRESSURE, 2 IN MALE NPT, BRASS
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Drum vent available for use with drums in vertical position. Use with standard drum plug openings. Each vent includes a flash arrestor for safety. FM approved.
Technical Specs
Item Drum Safety Vent
Colour Bronze
For Liquid Type Flammable and Non-Flammable Solutions
Includes Flame Arrestor Yes
Overall Height 1.25 in
Pipe Size 2 in
Thread Type NPT
For Drum Capacity 30 gal, 55 gal
Maximum Opening Pressure 8 psi
Standards Factory Mutual Approved
Body Material Brass
For Drum Orientation Vertical
For Plug Size 2 in
Minimum Opening Pressure 5 psi
Overall Width 3.75 in
Thread Gender Male
Vent Type Pressure & Vacuum Relief Vent
Includes Flashback Arrestors
Overall Length 2.5 in
Alternate Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$165.09
/ EACH