!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTTING OIL, LOW FOAM, BROWN, 18.9 L PAIL

CUTTING OIL, LOW FOAM, BROWN, 18.9 L PAIL

MOBIL

CUTTING OIL, LOW FOAM, BROWN, 18.9 L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING OIL, LOW FOAM, BROWN, 18.9 L PAIL

CUTTING OIL, LOW FOAM, BROWN, 18.9 L PAIL

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $296.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO103866
  • Mfr. Model # 103866
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.8 lbs

Product Details

This low-foam cutting oil is oxidation-resistant and offers excellent rust and corrosion protection. It also has effective water separation. This amber-coloured cutting oil has a flashpoint of 76 Degrees C and is perfect for metalworking applications. This product is sold in pails of 18.9 litres.

Technical Specs

  • Item Way Oil
  • Oil Type Spindle Oil
  • Container Type Pail
  • Food Grade No
  • Colour Amber
  • Features Effective Water Separation, Good Oxidation Resistance, Very Good Rust and Corrosion Protection
  • For Equipment Type Jig Borers and Tracer Mechanisms, Low-Pressure Hydraulic Systems, Precision Grinders and Lathes, Some Sensitive Instruments such as Telescopes and Lab Equipment, Zero Clearance-Type Spindle Bearings
  • Fragrance Mild Odour
  • Standards ASTM
  • Viscosity @ 40 C 2.1 cSt
  • ISO Grade 2
  • Base Formulation Mineral
  • Container Size 5 gal
  • Application High Speed Spindle, Plain, and Anti-Friction Bearings in Textile Machines, Precision Grinders, and Other Machine Tools
  • Density 0.802 kg/L @ 15 Degrees C
  • Flash Point 84 Degrees C
  • Form Liquid
  • Pour Point -36 Degrees C
  • Viscosity @ 100 C 0.95 cSt
  • Viscosity Index 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list