!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VARIABLE SPEED CONTROL

VARIABLE SPEED CONTROL

DAYTON

VARIABLE SPEED CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VARIABLE SPEED CONTROL

VARIABLE SPEED CONTROL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,822.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4Z829
  • Mfr. Model # 4Z829
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Item DC Speed Control
  • DC Speed Control SCR
  • Enclosure Rating NEMA 4X
  • AC Input Voltage 120/240V AC
  • Rotation Reversible
  • External Switches AUTO/MANUAL, FWD/STOP/REV, ON/OFF
  • Higher Voltage Motor Output Power 1/4 to 2 hp
  • Minimum Linear Acceleration 0.5 sec
  • Speed Regulation +/-1% of Motor Base Speed
  • Overall Width 5 in
  • Operating Temperature -10 Degrees to 45 Degrees C
  • Dynamic Braking Yes
  • Shunt Wound Voltage 100/200V DC
  • Series Series 125
  • Enclosure Type Enclosed
  • Maximum Current 10 A
  • Voltage Output 0 to 90/180V DC
  • Speed Range 50:1
  • Lower Voltage Motor Output Power 1/8 to 1 hp
  • Maximum Linear Acceleration 3 sec
  • Maximum Linear Deceleration 0.5 sec
  • Overall Height 9.5 in
  • Overall Depth 5.5 in
  • Current/Torque Limit Adjustable
  • Mount Type Wall
  • Standards cULus Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list