!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VARIABLE FREQUENCY DRIVE,20 HP,200-230V

VARIABLE FREQUENCY DRIVE,20 HP,200-230V

FUJI ELECTRIC

VARIABLE FREQUENCY DRIVE,20 HP,200-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VARIABLE FREQUENCY DRIVE,20 HP,200-230V

VARIABLE FREQUENCY DRIVE,20 HP,200-230V

FUJI ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,993.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UAH4
  • Mfr. Model # FRN020F1S-2U
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.25 lbs

Technical Specs

  • Item Variable Frequency Drive
  • Input Phase AC Three
  • Maximum Output Power 20 hp
  • Output Voltage 240V AC
  • Output Frequency Range 0.1 to 120 Hz
  • With Bypass / No Bypass No Bypass
  • Accepts Input Control Signal Remote Contact
  • Adjustable Deceleration Time 0 to 3600 sec
  • Brake Chopper Included No
  • Control Method Variable Frequency Control
  • Digital Readout Output Frequency, Output Current, Output Voltage
  • Displays Motor Speed With Percent, Alarm Code, Menu, Function Code
  • Enclosure Open
  • Input Type Analog, Digital
  • Output Type Analog, Digital
  • Input Voltage Range 200V-240V AC +10% / -15%
  • Output Voltage Range 0V - 230V AC
  • Overall Width 9 7/8 in
  • Protection Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
  • Starting Torque 50%
  • Torque @ 1 Hz 50%
  • Series FRENIC - Eco
  • Input Voltage 208V AC
  • Input Frequency 50/60 Hz
  • Maximum Output Current 60 A
  • Output Phase AC Three
  • Enclosure Rating NEMA 1
  • With Line Contactor / No Line Contactor No Line Contactor
  • Adjustable Acceleration Time 0 to 3600 sec
  • Application HV AC
  • Colour Blue
  • Control Type Keypad, Remote
  • Display Type LCD, LED
  • Dynamic Braking Yes
  • Ethernet Port Included No
  • Number of Inputs (7) Digital: (3) Analog
  • Number of Outputs (5) Digital: (2) Analog
  • Key Pad Lockout Yes
  • Overall Height 15 3/4 in
  • Overall Depth 8 1/2 in
  • Start/Stop Control Programmable
  • Style Heat Sink
  • Torque Application Variable Torque
  • Standards UL, CSA, CE

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list