!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VARIABLE FREQUENCY DRIVE,1/8 HP,115VAC

VARIABLE FREQUENCY DRIVE,1/8 HP,115VAC

FUJI ELECTRIC

VARIABLE FREQUENCY DRIVE,1/8 HP,115VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VARIABLE FREQUENCY DRIVE,1/8 HP,115VAC

VARIABLE FREQUENCY DRIVE,1/8 HP,115VAC

FUJI ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $313.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3XA37
  • Mfr. Model # FRN0001C2S-6U
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Mini Inverter
  • Input Phase AC Single
  • Maximum Output Power 1/8 hp
  • Output Voltage 200 to 240V
  • Output Frequency Range 0.1 to 400 Hz
  • With Bypass / No Bypass No Bypass
  • Accepts Input Control Signal 0-10V DC, 0-5V DC or 4 to 20mA
  • Adjustable Deceleration Time 0 to 3600 sec
  • Brake Chopper Included No
  • Control Method Keypad
  • Digital Readout Current, Frequency, PID Operating Data, Speed, Voltage Output
  • Displays LED
  • Enclosure Open
  • Input Type Analog, Digital
  • Output Type Analog, Digital
  • Input Voltage Range 100V-120V AC +/-10%
  • Overall Height 4 3/4 in
  • Overall Depth 4 in
  • Start/Stop Control Programmable
  • Style Heat Sink
  • Torque Application Constant Torque
  • Standards UL, cUL, CE
  • Input Voltage 115V
  • Input Frequency 50/60 Hz
  • Maximum Output Current 0.7 A
  • Output Phase AC Three
  • Enclosure Rating NEMA 1
  • With Line Contactor / No Line Contactor No Line Contactor
  • Adjustable Acceleration Time 0 to 3600 sec
  • Application Centrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps
  • Colour Blue
  • Control Type Keypad
  • Display Type LED
  • Dynamic Braking No
  • Ethernet Port Included No
  • Number of Inputs (5) Digital: (2) Analog
  • Number of Outputs (2) Digital: (1) Analog
  • Output Voltage Range 0V - 230V AC
  • Overall Width 3 1/8 in
  • Protection External alarm input, Ground fault, Input phase loss, Output phase loss detected, Overcurrent, Overheating, Overload, Overvoltage, Short-Circuit, Undervoltage
  • Starting Torque 150%
  • Torque @ 1 Hz 150%
  • Series FRENIC Mini-C2

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list