!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VANE THERMO-ANEMOMETER DATA KIT W/ADAPT

VANE THERMO-ANEMOMETER DATA KIT W/ADAPT

REED

VANE THERMO-ANEMOMETER DATA KIT W/ADAPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VANE THERMO-ANEMOMETER DATA KIT W/ADAPT

VANE THERMO-ANEMOMETER DATA KIT W/ADAPT

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $436.50 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER4000SDKIT
  • Mfr. Model # R4000SD-KIT
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 199
  • Shipping Weight 3.75 lbs

Technical Specs

  • ItemVane Thermo-Anemometer Kit
  • Data LoggingYes
  • Velocity (FPM)79 to 5,906 fpm
  • Velocity (MPH)0.9 to 67.1
  • Velocity (Knots)0.8 to 58.3
  • Vane MaterialPlastic
  • Temp. Range32 Degrees to 122 Degrees F
  • Probe Size2.8 in (72mm)
  • DisplayDual 5 Digit LCD
  • Data HoldYes
  • InterfaceSerial or SD Card
  • Safety RatingCE
  • Battery LifeVaries
  • IncludesData Logging Vane Thermo-Anemometer (R4000SD), 16GB Micro SD Memory Card with adapter (RSD-16GB) and AC Power Adapter (RSD-ADP-NA)
  • Sensing Method Rotating Vane and Thermistor
  • Humidity Sensing No
  • Velocity (MPS) 0.4 to 30
  • Velocity (KPH) 1.4 to 108
  • Air Velocity Accuracy +/-(2% rdg + 40 fpm, 0.2 m/s, 0.8 km/h, 0.4 mph, 0.4 knot)
  • Case Colour Black
  • Temp. Accuracy +/-0.8 Degrees C, (1.5 Degrees F)
  • Cord Length 36 in
  • Resolution 0.1 fpm
  • Auto Power Off Yes
  • Storage Capacity SD Card up to 16GB
  • Power Source (6) AA Batteries or AC Adapter
  • Special Features Contact temperature measurement with type J/K thermocouple option, Real-time data logger with integrated SD memory card, User selectable sampling rate from 1 to 3600 seconds Easy-to-read, backlit LCD display, Tripod mount on probe and instrument for long-term monitoring
  • Manufacturers Warranty Length 1 yr
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list